This item is Discontinued.

Armen Living Armen Living LCSBBAWACR Sabine Adjustable Swivel Cream Faux Leather with Walnut Back & Chrome Bar Stool LCSBBAWACR

This item is Discontinued.

Armen Living

Armen Living LCSBBAWACR Sabine Adjustable Swivel Cream Faux Leather with Walnut Back & Chrome Bar Stool (Discontinued)

Mfr # LCSBBAWACR
Zoro # G203873347
UPC # 721535757459
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCSBBAWACR
Zoro #
G203873347
UPC #
721535757459
Country of Origin
China

Description

Bring modern style and exceptional comfort to your home with the Sabine Cream Faux Leather and Chrome Base from Armen Living. The high-grade faux leather upholstery features a textured-lined seat back, giving the Sabine a refined image. The thick, plush foam-padded back and cusion is magnificent on your body and will keep you comfortable and relaxed for as long as youre sitting! The Sabine features a 360-degree swivel function for full mobility and a hydraulic lift to raise your stool to the perfect level. The tough and durable metal column and accents are crafted to last and give you years of enjoyment.

This stool was designed with ergonomic principles; shaping around your back with a wide seat for extra room. The soft foam-padded cushions offer extreme comfort, which helps to support and relax your back and body.The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!

Look no further for a beautiful, functional and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!This bar stool provides more stability with a large base that prevents any rocking or movement potentially caused by using the swivel or height adjustment features. In addition, this fantastic bar stool has a weight capacity of up to 250 pounds.

SWIVEL STOOL - It can be tough crafting the perfect stool for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!

Specifications
  • Collection: Sabine
  • Upholstery: Cream Faux Leather
  • Material: Bentwood, Metal, Faux Leather
  • Fabric Content: 100% Polyurethane
  • Finish: Walnut Finish
  • Dimension: 17.00" x 20.00" x 36.00-44.00"
  • Weight: 24 lbs<

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.