Shop ARMEN LIVING

Ashley Wood Back 30" Swivel Brown Faux Leather Bar Stool

  • Mfr # LCASBAWABR30
  • Zoro # G613076406

product price: 
$
142.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCASBAWABR30
Zoro #
G613076406
UPC #
721535685844
Country of Origin
China

Description

The Ashley wood back swivel faux leather bar stool is a great fit into any contemporary or mid-century modern kitchen. This chair will add a high degree of refinement to any home. The beautiful channel stitching on the inside of the back is complemented by a walnut glazed wood on the outside. The Ashley is upholstered in faux leather and swivels for optimal function. We stand by the quality, the craftsmanship, and the integrity of our product by offering a 1-year warranty for all our products. We want our customers to enjoy our product and we will always be there to help with our top-notch customer service support. The Ashley is available in two standard heights: 26" and 30". Product dimensions: 22"W x 20"D x 39"H SH: 30"


  • 360-degree swivel features allow for enhanced mobility
  • Chrome Steel Footrest provides stability
  • Armless design allows for easy room to room carrying
  • Product Dimensions: 22"W x 20"D x 39"H SH: 30"
  • Weight Capacity: 250 Pounds
  • Great for Kitchen, Dining, Home Office, or any living space in your home

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.