Blaise Adjustable Swivel Counter or Bar Stool in Black Metal with Gray Fabric and Faux Leather

  • Mfr # LCBLBABLK

  • Zoro # G314674888


product price:  $377.99
/ea
Free Shipping & Returns

Key Features

Length
32-42 in
Width
20 in
Finish
Black
Height
18.5 in
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCBLBABLK
Zoro #
G314674888
UPC #
797247618692
Country of Origin
China

Dimensions

Length
32-42 in
Width
20 in
Height
18.5 in

Details

Finish
Black
Color
Black
Material
Iron, Faux Leather, Foam, Fabric, Composite Wood

Description

Make a chic style statement with our Blaise adjustable counter height stool and bar stool in gray fabric, faux leather, and black metal. The faux leather straps artfully wrap around its metallic frame. Faux leather is resistant to cracking, staining, fading, and UV rays. The Blaise's full 360-degree smooth glide swivel chair function allows for maximum mobility and changes direction with ease, making this your new favorite seat in your home. The glamorous faux leather finish contrasts beautifully with its textured, gray fabric, creating a sophisticated mix of materials. Finished with a sleek black metal finish, our metal stool enhances the overall style and ambiance of your home. The adjustable seat height functionality ensures you can use this stool at your kitchen island, bar table, or peninsula without worrying about the surface height. Thanks to its incredible versatility, our faux leather kitchen barstool can easily adapt to double duty as a bar or counter stool.


  • •PRODUCT DIMENSIONS - W: 20 In. x D: 18.5 In. x H: 32-42 In. x Seat H: 22 -32 In.
  • •SWIVEL FUNCTION - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • •ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
  • •UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • •STYLISH AND CONTEMPORARY DESIGN - The Blaise adorns a sleek black metal frame that is complemented with black faux leather and textured gray fabric.
  • •CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the footrest. This convenient footrest offers additional support and stability!
  • •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 2-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.