Shop ARMEN LIVING

Brighton 4 Piece Outdoor Patio Seating Set in Dark Eucalyptus Wood with Gray Rope and White Cushions

  • Mfr # 840254336100
  • Zoro # G713077792

product price: 
$
2,790.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
840254336100
Zoro #
G713077792
UPC #
840254336100
Country of Origin
Viet Nam

Description

Create immaculate vibes for your outdoor space with the Brighton 4-piece outdoor seating set in eucalyptus wood and rope. This patio furniture set includes 2 armchairs, 1 sofa, and 1 square coffee table. The Brighton set creates a well-integrated and cohesive look in your space. This outdoor furniture set harmoniously pairs rope and Eucalyptus wood to enliven your outdoors with the warmth and grace of natural textures. The angular mid-century modern style frames are constructed from eucalyptus wood. One of the best reasons to choose Eucalyptus wood for your outdoor furniture or four-seasons porch is that it is exceptionally resistant to decay and rot. It naturally resists the influence of moisture because of the high oil content it naturally contains. That means it can get damp without you worrying about whether damage will occur. It can withstand several different outdoor elements while lasting for many years if it receives proper care. The seat and back of the Brighton chairs and sofa showcase an intricate and durable rope weave that offers maximum comfort and support. The white cushions not only create a beautiful contrast against the rope and wood, but they are also weather resistant and feature zipper closures so that you can easily remove and clean them. Polyester is strong, flexible and resists water damage and staining. It is tear-resistant and dries quickly. The Brighton set features a beautiful mix of materials that enhance their durability and beauty. The coffee table sports a gray super stone top, creating a calm aesthetic and serving as an anchor to the set itself. The stone top features a 5-layer composite with 2 layers of cement fiberboard surrounding the aluminum honeycomb core. This beautiful tabletop is durable and robust - capable of withstanding inclement weather and everyday wear and tear. This outdoor furniture set can be used in your backyard, patio, pool space, screened in porch or balcony. The Brighton outdoor set is available in dark eucalyptus wood with gray rope and white cushions or light eucalyptus wood with charcoal rope and white cushions.


  • PRODUCT DIMENSIONS - Chairs – W: 31 x D: 30 x H: 29, Sofa – W: 58 x D: 31 x H: 29, Table – W: 32 x D: 32 x H: 18
  • WEATHER RESISTANT - Eucalyptus is a great choice for patio furniture. It is a hard, durable wood that can withstand exposure to the elements. It won't rot or be eaten away by insects. Its natural oils make it naturally weather-resistant, especially against moisture, sun, and heat.
  • ROPE WEAVE - The rope construction sheds rain, dries fast, and lets breezes and gusts pass through to help you stay cool on hot days and keep your furniture from blowing away on windy days.
  • BUILT TO LAST - This chair is constructed of durable and strong materials that supports up to 300lbs weight capacity for the chairs and 675lbs for the sofa.
  • SET INCLUDES - Our 4 piece set includes two armchairs, a loveseat, and coffee table for a comfortable seating arrangement.
  • EASY MAINTENANCE – The cushions feature a zipper closure allowing you to easily remove for cleaning, ensuring this set will last for many years to come.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.