Shop ARMEN LIVING
Create Account
Butterfly Mid-Century Dining Chair in Walnut Finish and Green Fabric
- Mfr # LCBUCHWAGR
- Zoro # G713078591
product price:Â
$
158.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCBUCHWAGR
- Zoro #
- G713078591
- UPC #
- 643507348406
- Country of Origin
- China
Description
The Armen Living Butterfly modern side chair is a wonderful addition to the contemporary kitchen or living room setting. This mid-century style dining chair features a comfortable curved back upholstered in beautiful fabric. The arms of the Butterfly are curved extensions of the back, making this chair a truly unique and stylish piece. To ensure both sturdiness and natural beauty, the Butterfly is fitted with walnut finished metal legs. This piece is unique and catching that you can play up or down in any room in your home. It is the perfect size for small spaces such as dorm rooms or apartment or it can be used to entertain large gathering in style. The medium high cushion open back is ideal for posture alignment and an unmatched support for days on end. We mimic our butterfly collection by drawing inspiring on how butterflies move across the open field, fluidly and delicately just like the design and look of this collection. This is item is reminiscent of how alluring and delicately a butterfly moves. The foundation of the product is supported by solid walnut wood for a sturdy and stylish aesthetic without comprising practicality and functionality of this item. This item is a versatile piece that can be ideal for dining, kitchen or even home office desk chairs. This product ships in one box with easy and quick set up. The style and sophistication of this contemporary piece is sure to impress and comfort. The Butterfly is available in blue, charcoal and green. Product Dimensions: 21 in. W x 22 in. D x 29 in. H SH: 18 in.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.