Cafe Adjustable Height Swivel White Faux Leather and Walnut Bar Stool with Brushed Stainless Steel
- Mfr # LCCASWBAWHB201
- Zoro # G913076656
Specifications
Details
- MFR #
- LCCASWBAWHB201
- Zoro #
- G913076656
- UPC #
- 638170582929
- Country of Origin
- China
Description
The Café Adjustable Height Swivel White Faux Leather and Walnut Bar Stool with Brushed Stainless Steel Base from Armen Living brings a retro style to modern times. The horizontal channel stich on the seat and back give this stool a refined look while the adjustable metal base allows for convenient placement at your kitchen island, peninsula counter, or home bar. The full 360-degree motion swivel function allows you to easily engage with your friends or family regardless of their place in the room. The high-density foam cushion is wrapped in luxurious faux leather upholstery and allows for extended seating time as well as ergonomic properties to keep your back healthy and properly aligned. The foundation of the product is supported by a metal base and footrest for a chic and stylish aesthetic without comprising practicality and functionality of this item. The Café kitchen stool is a timeless piece that easily incorporates to any home regardless of existing design theme. The Armen Living Café Adjustable Height Swivel Faux Leather and Wood Bar Stool with Metal base is available in your choice of a brushed stainless-steel base with white or gray faux leather upholstery with a walnut back, a gray metal base with gray faux leather upholstery and a walnut back or a black metal base with gray faux leather and a gray walnut wood back.
- PRODUCT DIMENSIONS- W: 19 x D: 17 x H: 32 x Seat H: 22-32
- SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
- ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
- COLOR PREFERENCES - The Café is available in your choice of a brushed stainless-steel base with white or gray faux leather upholstery with a walnut back, a gray metal base with gray faux leather upholstery and a walnut back or a black metal base with gray faux leather and a gray walnut wood back.
- CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the footrest. This convenient footrest offers additional support and stability!
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
- This product ships in one box, ready to be assembled, hassle-free with clear instructions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.