Shop ARMEN LIVING

Calica Outdoor Patio Dining Chair in Black Metal and Gray Rope

  • Mfr # 840254332294
  • Zoro # G713078515

product price: 
$
278.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254332294
Zoro #
G713078515
UPC #
840254332294
Country of Origin
Viet Nam

Description

Dine outdoors in style with our Calica patio dining chair. The curved and sheltering back of the chair is upgraded with an elegant weave. Crafted with resilient and weather resistant gray rope, the weave greatly accentuates the visual and tactile feel of our outdoor armchair. This patio chair sits upon slender black steel legs to serve as a sleek and stylish addition. Steel does not dent or get bent out of shape as easily as some aluminum furnishings can. Lighter than wrought iron but heavier than aluminum, steel provides strength, stability, and endurance in extreme temperatures. Featuring a comfy cushion and a boxy seat, our outdoor dining chair effortlessly combines style and comfort, while the zipper closure allows you to remove the cushion covers for easy cleaning! Moisture and water are ongoing concerns for outdoor furniture. Even if your outdoor furniture stays out of the rain, condensation is likely going to build up on the furniture regularly. Polyester is not permeated easily by water. Secondly, polyester resists the types of molds and mildews that will take root in fabrics made of natural fibers. This means the patio furniture will have a longer life with polyester upholstery. Looking fresh in all seasons, our durable outdoor dining chair remains the perfect complement to your patio, backyard, or balcony. This patio chair conveniently ships fully assembled and can be used right after unpackaging. The Calica outdoor dining chair features a gray rope weave, durable black steel legs, and gray upholstery on the cushions.


  • PRODUCT DIMENSIONS - W: 25 x D: 23 x H: 29 x Seat H: 16
  • WEATHER RESISTANT - The upholstery for this item has been treated to stand up against the harshest outdoor elements and will last for many years to come.
  • REMOVABLE CUSHION COVERS - The cushion cover features a zipper closure that allows for easy removal and cleaning.
  • BUILT TO LAST - This chair is constructed of durable and strong materials that supports up to 225lbs weight capacity.
  • INDOOR OUTDOOR USE: This chair can be used indoor our outdoors, serves as a dining chair, arm chair, office chair, or accent chair.
  • ROPE WEAVE - The rope construction sheds rain, dries fast, and lets breezes and gusts pass through to help you stay cool on hot days and keep your furniture from blowing away on windy days.
  • NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This piece of furniture ships fully assembled
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.