Carise Black Faux Leather and Black Metal Swivel 30" Bar Stool

  • Mfr # LCCABABLBL30

  • Zoro # G313079592


product price:  $172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCCABABLBL30
Zoro #
G313079592
UPC #
721535755226
Country of Origin
China

Description

The Carise 30" Black Faux Leather and Black Metal Swivel Bar Stool from Armen Living is a fashion-forward work of art that will update the aesthetic of your already beautiful home. The Carise design is not only pleasing to the eye, but practical for your home. This stool features a 180-degree swivel function, with a convenient footrest meeting you on whatever side you turn. The supportive seat cushion is filled with soft foam padding - combined with the open breathable seatback, you have a stool that will keep you comfortable for as long as you stay seated. The Carise is available in your choice of 26" counter height and 30" bar height. Also available in your color choice of black, blue, or Gray faux leather with black metal or Gray or white faux leather with brushed stainless steel. Product Dimensions: 17"W x 21"D x 41"H SH: 30"


  • Product Dimensions: 22"W x 23"D x 40.5"H SH: 30"
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful 180-degree swivel function allows for extraordinary mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • BUILT TO LAST - These stools provide stability with their strong metal 4-leg base, giving you a stable foundation that will always offer optimal comfort.
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. The Carise is available in your choice of black, blue, or gray faux leather with black finish; also available in gray or white faux leather with brushed stainless steel finish.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • Seat Dimensions: Seat H: 30 x Seat D: 17 x Seat W: 16 x Seat Back H: 10.5

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.