Chateau Outdoor Patio Adjustable Chaise Lounge Chair in Eucalyptus Wood and Gray Rope

  • Mfr # 840254336032
  • Zoro # G313077536
product price: 
$
975.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
840254336032
Zoro #
G313077536
UPC #
840254336032
Country of Origin
Viet Nam

Description

Uplift the lounging factor of your outdoor space with our Chateau adjustable chaise lounge in Eucalyptus wood and rope. Functional and stylish, our chaise combines the rustic charm of rope with the grace and warmth of Eucalyptus wood. The wooden frame takes a sweeping curve to serve as a low-slung chaise, ready to relax and lounge. With 5 adjustable positions, the Chateau chaise lounge keeps you in the perfect position to enjoy the weather, lounge, read, or take a mid-day nap. Eucalyptus wood is resistant to rotting and decay. The high oil content makes it stand up easily to moisture, it is comfortable to sit on, and it is a sustainable wood. The reclined back and the elongated seat are weaved with rope to contour your body and provide a comfortable retreat. Our patio chaise can be raised or lowered to an ideal position. It also includes wheels to easily follow the sun and shade. Offering convenience and durability, our outdoor chaise can be the perfect complement to your backyard, patio, pool area, or balcony. The Chateau adjustable chaise lounge chair is available in your choice of gray or charcoal rope and features a beautiful natural finish on the eucalyptus frame.


  • PRODUCT DIMENSIONS - W: 72 x D: 28 x H: 35 x Seat H: 16
  • WEATHER RESISTANT - Eucalyptus is a great choice for patio furniture. It is a hard, durable wood that can withstand exposure to the elements. It won't rot or be eaten away by insects. Its natural oils make it naturally weather-resistant, especially against moisture, sun, and heat.
  • ROPE WEAVE - The rope construction sheds rain, dries fast, and lets breezes and gusts pass through to help you stay cool on hot days and keep your furniture from blowing away on windy days.
  • BUILT TO LAST - This chair is constructed of durable and strong materials that supports up to 225lbs weight capacity.
  • ADJUSTABLE - This chaise lounge chair features 5 adjustable positions for optimal comfort.
  • EASY MAINTENANCE – Our chaise lounge remains easy to clean and maintain
  • NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This piece of furniture ships fully assembled
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.