Shop ARMEN LIVING

Chelsea 29" Swivel Bar Stool with Brushed Stainless Steel and White Faux Leather

  • Mfr # LCCSBABSWH30
  • Zoro # G613076642

product price: 
$
248.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCCSBABSWH30
Zoro #
G613076642
UPC #
721535755479
Country of Origin
China

Description

Give a luxe and stylish upgrade to your home with the Chelsea Swivel Upholstered Counter or Bar Height Stool with a Metal frame by Armen Living. Our barstool is sure to impress with its thoughtful, contemporary design and eye-catching details. The hugging silhouette of this floating backrest flows seamlessly into the arms, which are supported by intricate metal detailing. The backrest and seat are generously padded in high-density foam and upholstered in performance fabric or high-quality faux leather for elevated style, comfort, and convenience. The Chelsea is perched upon tapered metal legs that come equipped with floor protectors, ensuring that the bar stool will not slip on or scratch hardwood or tile floors. This counter or bar stool can be styled anywhere from your kitchen to your home office to give a stunning upgrade to your kitchen island, pub table, home bar, or adjustable desk. The stool includes a built-in circular footrest to relieve pressure from your legs and offer a more comfortable sitting position. Its smooth 360-degree swivel function enhances your space efficiency and mobility, allowing you to effortlessly turn and engage in conversations while being able to sit closer together. The Chelsea Swivel Counter or Bar Height Stool is available in several different finishes, colors, and textile combinations to make a chic and stylish impact in any home. Choose whichever design suits your space, and enjoy this minimal assembly barstool that is sure to stand out!


  • SWIVEL STOOL - The smooth 360-degree swivel motion of this bar or counter stool makes for an easy entry and exit from the seat, creates optimal mobility for conversation or entertaining, and provides overall convenience to its user.
  • PRODUCT DIMENSIONS - W: 22 In. x D: 21 In. x H: 38 In. x Seat H: 29 In.
  • COLOR OPTIONS - Available in your choice of Brushed Stainless Steel with Black, Gray, or White Faux Leather / Silver Finish with Gray or White Faux Leather / Black Finish with Black or Gray Faux Leather / Java Finish with Chocolate Faux Leather.
  • UPGRADED UPHOLSTERY - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • UNIVERSAL APPLICATION – Use this bar or counter stool in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on this item. Our products are made from high quality materials that will last for many years to come.
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step-by-step instructions will have you spending more time enjoying your new furniture than building it.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.