Shop ARMEN LIVING

Cherie Contemporary 30" Bar Height Barstool in Brushed Stainless Steel Finish and Gray Faux Leather

  • Mfr # LCCHBABSGR30
  • Zoro # G413076804

product price: 
$
272.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCCHBABSGR30
Zoro #
G413076804
UPC #
721535686193
Country of Origin
China

Description

The Armen Living Cherie contemporary bar height barstool features an attractive, yet adaptable aesthetic frame design. A wonderful choice for both the kitchen and the home bar setting, the Cherie comes with a 360 degree swivel seat that allows for a wide range of movement and easy socialization. The Cherie's Stainless Steel finish frame assures an unmatched degree of durability while complimenting contemporary design sentiments. Padded with foam, the Cherie's Gray Faux Leather upholstered seat offers exceptional support that is further enhanced by the stool's added footrest. An excellent choice for any modern home, the Cherie is sold with your choice of two industry standard sizes; 26 inch counter and 30 inch bar height.


  • Sleek faux leather upholstery provides an added element of stylish and sophistication
  • Round footrest provides optimal user stability without detracting from the stool's contemporary visual appeal
  • Full 360 degree swivel motion allows for a wide range of movement and easy socialization
  • Product Dimensions: 21"W x 18"D x 46"H SH: 30"
  • Weight Capacity: 250 Pounds
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
  • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.