Shop ARMEN LIVING

Corbin 30" Bar Height Swivel Onyx Faux Leather and American Gray Wood Bar Stool

  • Mfr # LCCBBAGRON30
  • Zoro # G013076655

product price: 
$
304.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCCBBAGRON30
Zoro #
G013076655
UPC #
638126209009
Country of Origin
China

Description

Ensure a comfortable, inviting, and stylish place to sit for your guests with the Corbin 30" Bar Height Swivel Onyx Faux Leather and American Gray Wood Bar Stool from Armen Living. Luxurious faux leather upholstery meets beautiful wooden legs in a marriage of classic and contemporary style. The back rest and seat feature a nail head trim that creates a sense of structure and dimensionality that pairs perfectly with the graceful curves and flared legs. The back and seat are cushioned in high-density foam and covered in faux leather upholstery that provides you and your guests with comfortable easy seating for hours on end. The 360-swivel function allows for optimal mobility and allows you to easily engage with all your guests regardless of their place in the room. The armless design makes it easy to pull the Corbin bar stool up to your kitchen island, peninsula counter, or home bar. The Corbin kitchen stool is available in 26” or 30” seat height and upholstered in Brown Onyx faux leather with your choice of an Espresso or American Gray wood finish.


  • PRODUCT DIMENSIONS- W: 21.5 x D: 20 x H: 40 x Seat H: 31
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • COLOR PREFERENCES - The Corbin is available in Brown Onyx faux leather with your choice of an Espresso or American Gray wood finish.
  • STABLE AND STURDY - This stool provides stability giving you a stable foundation to sit upon for hours. This is ideal for eating at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.