Shop ARMEN LIVING

Dalza Swivel Bar Stool in Black Finish with Gray Faux Leather

  • Mfr # 840254333550
  • Zoro # G713079468

product price: 
$
239.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
840254333550
Zoro #
G713079468
UPC #
840254333550
Country of Origin
China

Description

Embrace the modern and functional appeal of the Dalza Swivel Counter or Bar stool in Faux Leather and Metal by Armen Living. The bar stool features a padded and streamlined back, resting upon 4-sturdy legs to serve as modern and comfy addition to your home. Its generously padded back and seat are topped with nearly tailored faux leather upholstery. Faux leather does not crack or fade easily; it is stain-resistant and UV resistant to serve you for years to come. Compliment any bar, high dining area, or adjustable desk with the elegance and charm of our metal bar stool. Crafted with quality and comfort in mind, the barstool can be used anywhere from the kitchen and living area to your workspace. A wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease to become your new favorite seat. The Dalza counter or bar height stool is available in 26 inch or 30 inch seat height and comes in a black finish with gray faux leather upholstery, a mocha finish in brown faux leather upholstery, or a cloud finish with white faux leather upholstery.


  • PRODUCT DIMENSIONS - W: 21 In. x D: 21.5 In. x H: 40 In. x Seat H: 30 In.
  • SWIVEL STOOL - It can be tough crafting the perfect stool for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
  • COLOR PREFERENCES - The Dalza stool is available in a black finish with gray faux leather upholstery, a mocha finish in brown faux leather upholstery, or a cloud finish with white faux leather upholstery.
  • BUILT TO LAST - This durable bar or counter stool is constructed from quality materials allowing for a 250lb weight capacity per seat.
  • UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.