Shop ARMEN LIVING

Dover 26" Counter Height Barstool in Matte Black Finish and Black Faux Leather

  • Mfr # LCDOBAMBBL26
  • Zoro # G913078490

product price: 
$
171.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCDOBAMBBL26
Zoro #
G913078490
UPC #
643507355886
Country of Origin
China

Description

The Armen Living Dover mid-century armless barstool is an essential piece for any modern household. The durability of the Dover's Matte Black finish metal frame construction is matched only the comfort of its Black faux leather upholstered seat. The Dover's tall, ornate back offers an exceptional degree of comfort while the 360 degree swivel seat allows for exceptional user mobility while seated. The included footrest provides an excellent accent to the straight leg design while also acting as a support piece. The Dover's legs are tipped with floor protectors, assuring that the barstool will not slip on or scratch hardwood or tile floors. The elegant Dover is available in two industry standard sizes; 26 inch counter and 30 inch bar height.


  • Dover Mid-Century Barstool in Matte Black Finish and Ford Black Faux Leather
  • Original tall back design provides novel aesthetic quality and support
  • Seat is foam padded and features 360 degree swivel function for enhanced mobility
  • Product Dimensions: 18"W x 24"D x 43"H SH: 26"
  • Footrest provides excellent leg support while serving as a beautiful accent
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
  • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.