Eagle Adjustable Height Swivel Gray Faux Leather and Black Wood Bar Stool with Black Metal Base
- Mfr # LCEASWBABLGR
- Zoro # G813079504
Specifications
Details
- MFR #
- LCEASWBABLGR
- Zoro #
- G813079504
- UPC #
- 721535685257
- Country of Origin
- China
Description
The Eagle Adjustable Height Swivel Gray Faux Leather and Black Wood Bar Stool with Black Metal Base from Armen Living has universal appeal as it can easily incorporate into any room in your home or apartment. Mobility is key with the 360-degree swivel function. The full swivel range allows you to stay engaged with your friends and family at any gatherings or parties regardless of their place in the room. The adjustable seat height enables you to use stool at your kitchen island, peninsula counter, or home bar no matter what the surface height is. The wood back, faux leather upholstered seat, and metal base all complement each other beautifully and showcase a beautiful collaboration of mixed materials. The bar seat is comprised of high-density foam that allows for extended seating periods. The Eagle Adjustable Height Swivel Bar Stool is available in your choice of a gray or black faux leather upholstered seat, both options come with a black wood back and black metal base.
- PRODUCT DIMENSIONS- W: 20 x D: 19 x H: 34.5-43 x Seat H: 23.5-32
- SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
- ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
- COLOR PREFERENCES – The Eagle is available in gray or black faux leather upholstered seat, both options come with a black wood back and black metal base.
- STABLE AND STURDY - This stool provides stability giving you a stable foundation to sit upon for hours. This is ideal for eating at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
- MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.