Echo Black Oak Wood and Faux Leather Dining Chairs - Set of 2

  • Mfr # LCECSIBLK

  • Zoro # G714675003


product price:  $849.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Polyurethane, Oak Wood, MDF, Polyurethane Foam
Color
Black
Width (In.)
22 in
Depth (In.)
22 in
Height (In.)
32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCECSIBLK
Zoro #
G714675003
UPC #
840254341852
Country of Origin
Viet Nam

Dimensions

Width (In.)
22 in
Depth (In.)
22 in
Height (In.)
32 in

Details

Material
Polyurethane, Oak Wood, MDF, Polyurethane Foam
Color
Black
Finish
Black

Description

Introducing the Echo Black Oak Wood and Faux Leather Dining Chairs - a striking set of 2 chairs designed to redefine your indoor dining experience with contemporary elegance. These versatile chairs seamlessly merge style and functionality, making them a perfect addition to your dining room, kitchen, or even as accent pieces throughout your home. Crafted with precision and a keen eye for detail, the Echo dining chairs showcase a stunning combination of Black Oak wood and sumptuous faux leather upholstery. This modern design not only guarantees durability but also imparts a timeless aesthetic, making these chairs an ideal choice for those seeking a cohesive and refined furniture set. Ideal for gatherings or intimate family meals, the faux leather upholstery not only adds a touch of sophistication but also ensures easy cleaning and maintenance. The sturdy Black Oak wood frames provide a robust foundation, ensuring these chairs are as practical as they are stylish. As a set of 2 dining chairs, the Echo collection introduces a harmonious design element to your dining space, seamlessly blending into contemporary decor. Beyond the dining room, these chairs transcend their traditional role, making a chic statement as vanity chairs or accent pieces. Elevate your interior with the Echo Black Oak Wood and Faux Leather Dining Chairs, where every element is thoughtfully crafted to bring contemporary allure to your indoor spaces. The Echo dining chair set is also available in solid Walnut wood with Black faux leather.


  • •PRODUCT DIMENSIONS - W: 22 In. x D: 22 In. x H: 32 In. x Seat H: 18.5 In.
  • •DURABILITY - Oak is renowned for its robustness and longevity. Furniture crafted from oak wood tends to withstand daily wear and tear exceptionally well, ensuring a long lifespan. Oak is a highly durable hardwood and has a unique grain pattern derived from the rings of the oak tree.
  • •UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • •CONTEMPORARY DESIGN – Brings a touch of luxury and sophistication to your home.
  • •EASY MAINTENANCE – Wood furniture is easy to care for. Regular dusting and occasional polishing are usually sufficient to keep the furniture looking vibrant and well-maintained. Faux leather is naturally water and stain-resistant and can be cleaned with a damp cloth.
  • •NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This chair ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.