Shop ARMEN LIVING

Felicia Outdoor Patio 5-Piece Bar Table Set in Aluminum with Gray Rope and Cushions

  • Mfr # 840254333130
  • Zoro # G413078716

product price: 
$
2,950.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
840254333130
Zoro #
G413078716
UPC #
840254333130
Country of Origin
China

Description

Transform your backyard space into the perfect entertainment destination with the Felicia Outdoor Patio 5-Piece Bar Set from Armen Living. This outdoor patio furniture set comes with 1 rectangular bar table and 4 bar stools. The chic aluminum stool frame and patio table feature a multi-layer powder coating for effective protection from the weather, everyday wear, and tear. This outdoor furniture is constructed from aluminum, which is a light material, and this set is easily portable! Enjoy the view whether you’re in your back yard, patio, screened-in porch, garden, or poolside! The Felicia 5-Piece Bar Height Dining set supports up to 250 lbs. per seat and is available in a black finish with gray rope and upholstery. The slat style tabletop helps elements to easily pass through which adds to the durability of the pub table. The modern and clean line silhouette of the Felicia bar height outdoor chairs with cushions is complimented by unique woven rope arms. The rope is treated to be protected from water, UV, oil, and fading. The light gray cushions not only feature high-density foam that will allow for many hours of comfortable seating; the cushions also feature a zipper closure that allows for easy removal and cleaning!


  • PRODUCT DIMENSIONS – Table: H: 41 In x W: 59 In x D: 35 In, Stools: H: 39 In x W: 23 In x D: 22 In; Seat H: 30 In
  • BUILT TO LAST - This light weight aluminum bar height dining set features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. The outdoor bar stools can support up to 250lbs per seat.
  • EASY MAINTENANCE - This outdoor bar height dining set is easy to clean, wipe with a cloth or hose clean. The cushions have a zipper closure making removal for cleaning a breeze.
  • UNIQUE MATERIALS - The Felicia collection features a unique rope weave that is water, oil, and UV resistant.
  • SET SPECIFICATIONS – This patio bar height dining set features 1 rectangular light weight aluminum bar table and 4 outdoor bar stools.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.