Shop ARMEN LIVING

Felicia Outdoor Patio 7-Piece Dining Table Set in Aluminum with Gray Rope and Cushions

  • Mfr # 840254333307
  • Zoro # G513078883

product price: 
$
3,462.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
840254333307
Zoro #
G513078883
UPC #
840254333307
Country of Origin
China

Description

Enjoy a meal with a view with the Felicia Outdoor 7-Piece dining set from Armen Living. The Felicia dining set is the ideal piece of outdoor furniture and comes with 6 outdoor dining chairs and 1 rectangular outdoor dining table. The sleek and effortless style of this outdoor patio furniture set makes it perfect for alfresco brunches and family dinners whether you have them in your backyard, screened in porch, garden terrace, patio, or poolside. The modern and clean line silhouette of the outdoor chairs with cushions is complimented by unique woven rope arms. The rope is treated to be protected from water, UV, oil, and fading. The lightweight aluminum chairs and table are easily portable and feature a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. The durability of this outdoor patio dining set is shown through its high-quality materials and innovative design. The Felicia’s aluminum dining set features a modern black finish, light gray cushions, and gray rope. The dining chairs have a seat height of 19 inches and can support up to 308lbs per chair. The light gray cushions not only feature high density foam that will allow for many hours of comfortable seating; the cushions also feature a zipper closure that allows for easy removal and cleaning! Featuring neat proportions, the patio dining table provides adequate leg room for everyone.


  • PRODUCT DIMENSIONS – Chairs - H: 27 In x W: 23 In x D: 22 In; Seat H: 19 In Table - H: 30 In x W: 79 In x D: 39 In
  • BUILT TO LAST - This light weight aluminum dining set features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. The outdoor dining chairs can support up to 308lbs per seat.
  • EASY MAINTENANCE - This outdoor dining set is easy to clean, wipe with a cloth or hose clean. The cushions have a zipper closure making removal for cleaning a breeze.
  • UNIQUE MATERIALS - The Felicia collection features a unique rope weave that is water, oil, and UV resistant.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • SET SPECIFICATIONS - This set features 6 dining chairs and 1 rectangular dining table, the dining chairs can support up to 308lbs per seat. The large aluminum dining table provides ample leg room and surface space for your friends and family.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.