Felicia Outdoor Patio Dining Chair in Aluminum with Gray Rope and Cushions, PK2

  • Mfr # 840254333147
  • Zoro # G513078784
product price: 
$
819.99
/pk of 2, $410.00/ea
Additional $130.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254333147
Zoro #
G513078784
UPC #
840254333147
Country of Origin
China

Description

Elevate your outdoor dining experience with the Felicia Patio Dining Chairs from Armen Living. These outdoor dining chairs with cushions conveniently come in a set of 2 and bring the warmth of natural textures to a sleek modern design. This beautiful piece of outdoor furniture remains a perfect fit for any outside dining or lounging area. The light gray cushions not only feature high-density foam that will allow for many hours of comfortable seating; the cushions also feature a zipper closure that allows for easy removal and cleaning! The Felicia’s aluminum frame features a modern black finish, light gray cushions, and gray rope. These patio dining chairs have a 19-inch seat height and are an ideal addition to your backyard, screened-in porch, garden, or patio. Its durability will ensure your enjoyment for many years to come. The Felicia dining chairs are sold as a set of 2, each chair’s weight capacity is 308lbs.The modern and clean line silhouette of these dining chairs is complemented by unique woven rope arms. The rope is treated to be protected from water, UV, oil, and fading. The lightweight aluminum frame is easily portable and features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear which adds to the longevity of this outdoor patio furniture.


  • WEATHER PROTECTION – These outdoor dining chairs feature a weather, UV, stain, and rust resistant frame and cushions.
  • PRODUCT DIMENSIONS - H: 27 In x W: 23 In x D: 22 In; Seat H: 19 In
  • SET OF 2 – Sold as a pair, the Felicia dining chairs ship in one box and can be used together or can be mixed and matched with your existing furniture for an eclectic look.
  • INDOOR & OUTDOOR USE – Great choice for a backyard, balcony, porch, patio, garden, or poolside. This is a perfect set of dining chairs to use indoors and is treated to withstand being outdoors.
  • BUILT TO LAST - The aluminum frame features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear, the weight capacity for these chairs is 308lbs per seat.
  • EASY MAINTENANCE - The cushions for these dining chairs feature a zipper closure that allows you to remove the covers for easy cleaning.
  • NO ASSEMBLY - This item ships fully assembled to you and make re decorating a breeze by allowing you go from box to table in no time!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.