Felicia Outdoor Patio Swivel Rocking Chair in Black Aluminum and Gray Rope with Cushions

  • Mfr # 840254332522
  • Zoro # G213079579
product price: 
$
871.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
840254332522
Zoro #
G213079579
UPC #
840254332522
Country of Origin
China

Description

Lounge in style with the Felicia Outdoor Patio Swivel Rocking Chair in Black Aluminum and Gray Rope with Cushions. The Felicia brings the warmth of natural textures to a sleek modern design. This rocking swivel chair is a perfect fit for any outdoor lounging area, patio, or screened in porch. The modern and clean line silhouette of this outdoor lounge chair is complemented by unique woven rope arms. The rope is treated to be protected from water, UV, oil, and fading. The lightweight aluminum frame is easily portable and features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear which adds to the longevity of this outdoor patio furniture. The gray cushions not only feature high-density foam that will allow for many hours of comfortable seating; the cushions also feature a zipper closure that allows for easy removal and cleaning! Polyester is strong, flexible and resists water damage and staining. It’s tear-resistant and dries quickly. Minimal maintenance is required for aluminum. Often, using a typical garden hose to rinse off the patio furniture will do. For more stubborn residue, a little warm water and soap will usually suffice. The 360-degree swivel motion makes this a convenient addition to any home!


  • PRODUCT DIMENSIONS - 30"W x 31"D x 25"H x 16" Seat H
  • SWIVEL ROCKING MOTION - This outdoor lounge chair features a 360-degree swivel functionality and rocking motion for optimal comfort and mobility.
  • WEATHER RESISTANT UPHOLSTERY - The polyester upholstery is not permeated easily by water. Secondly, polyester resists the types of molds and mildews that will take root in fabrics made of natural fibers, making it ideal for patio furniture.
  • EASY MAINTENANCE - The cushions feature a zipper closure that allows you to remove the covers for easy washing. Aluminum is very easy to clean, wipe with a cloth or use hose to spray down.
  • ROPE - The modern and clean line silhouette of this outdoor lounge chair is complemented by unique woven rope arms. The rope is treated to be protected from water, UV, oil, and fading.
  • RUST FREE FRAME - Aluminum furniture cannot rust. This is especially beneficial in areas where moisture is present, making it a premium choice among residents of coastal cities or regions with high humidity.
  • NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This chair ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews