Gia 26" Counter Height Swivel Gray Fabric and Espresso Wood Bar Stool

  • Mfr # LCGIBAESGR26
  • Zoro # G113079655
product price: 
$
288.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCGIBAESGR26
Zoro #
G113079655
UPC #
638126209054
Country of Origin
China

Description

The Armen Living Gia 26" Counter Height Swivel Gray Fabric and Espresso Wood Bar Stool is an ideal addition to any modern household. The strong wooden frame is constructed from eucalyptus and birch wood and features a beautiful espresso finish that is further complemented by the soft gray fabric upholstery. The 360-degree swivel function provides optimal mobility that allows you to easily engage with your friend and family regardless of their place in the room! The high-density foam cushioned seat and back provide ergonomic properties to keep your back healthy and properly aligned that’s further accented by the diamond tuft stitching. The Gia's legs are tipped with floor protectors, assuring that the barstool will not damage hardwood floors when moved. The armless design makes the Gia easy to pull up to your kitchen island, peninsula counter, or home bar! The Gia counter stool is available in gray fabric upholstery with an espresso finish with your choice of a 26” or 30” seat height.


  • PRODUCT DIMENSIONS- W: 19.5 x D: 23.5 x H: 41.5 x Seat H: 27
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • BUILT TO LAST - These stools provide stability with their strong metal 4-leg base, giving you a stable foundation that will always offer optimal comfort.
  • COLOR PREFERENCES – The Gia is available in gray fabric upholstery with an espresso finish
  • STABLE AND STURDY - This stool provides stability giving you a stable foundation to sit upon for hours. This is ideal for eating at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews