Shop ARMEN LIVING

Grand Outdoor Patio Counter Height Bar Stool in Aluminum with Gray Cushions

  • Mfr # 840254332652
  • Zoro # G613080021

product price: 
$
497.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254332652
Zoro #
G613080021
UPC #
840254332652
Country of Origin
China

Description

Gather your friends and family to enjoy a meal outdoors with the Grand outdoor counter or bar stool from Armen Living. Made up of lightweight and durable aluminum framework, the Grand metal barstool is easily portable and features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. This unique piece of metal and wicker patio furniture includes plush dark gray high density foam cushions to offer a wonderfully comfortable sitting experience. Featuring a minimal and sleek design, this outdoor patio bar stool brings effortless style to your backyard, patio, pool area, garden, or screened-in porch. The cushions also feature a zipper closure that allows for easy removal and cleaning making this the ideal piece of outdoor patio furniture! Featuring an inviting and versatile design, this outdoor bar stool with back sits easily in any outdoor setting. Rattan is intricately woven around the back of the seat to serve as a unique and elegant detail and featuring ergonomic properties to keep your back properly aligned. This is a perfect piece to use indoors and is treated to withstand being outdoors. The Grand outdoor bar stools are available in your choice of 26 or 30-inch seat heights and feature a black powder coat finish and dark gray cushions. The Grand can support up to 308lbs per stool.


  • WEATHER PROTECTION – This outdoor bar or counter stool features a weather, UV, stain, and rust resistant frame and cushions.
  • PRODUCT DIMENSIONS - H: 41 In x W: 22 In x D: 23 In; Seat H: 26 In
  • HYBRID LOCATION USE – Though treated for outdoor use, this elegant piece of furniture is suitable for any occasion in any location. Even indoors!
  • HEIGHT OPTIONS - With convenient choices of 26" or 30" seat heights, these stools will highlight any part of your home, especially in the kitchen or backyard.
  • BUILT FOR YEARS - Built to withstand a maximum weight capacity of 308lbs and any weather condition, this multi-layer powder coated, aluminum frame piece will endure a wide range of harsh conditions.
  • EASY TO MAINTAIN – With elegant upholstery held together with durable stitching, these cushions are easy to maintain by removing the high density foam through a zippered opening placed on all weather resistant cushions covers.
  • READY TO USE – This piece of furniture is ready to use from the minute it is unloaded at delivery. No assembly required.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.