Grand Outdoor Patio Dining Chairs with Arms in Aluminum with Gray Cushions, PK2

  • Mfr # 840254332683
  • Zoro # G913079961
product price: 
$
767.99
/pk of 2, $384.00/ea
Additional $120.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
840254332683
Zoro #
G913079961
UPC #
840254332683
Country of Origin
China

Description

Make your outdoor dining experience a hit with the Grand outdoor dining chairs – set of 2 from Armen Living. Rattan is intricately woven around the back of the seat to serve as a unique and elegant detail and features ergonomic properties to keep your back properly aligned. The cushions also feature a zipper closure that allows for easy removal and cleaning! Featuring an inviting and versatile design, these dining chairs sit easily in any backyard, patio, pool area, garden, or screened-in porch. Made up of lightweight and durable aluminum framework, the Grand outdoor chairs with cushions are easily portable and feature a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. These beautiful metal and wicker patio furniture pieces include plush dark gray high-density foam cushions to offer a cozy sitting experience and strong aluminum arms for added comfort. Without having to worry about UV, rust, or weather damage, the Grand chairs are the ideal choice of outdoor patio furniture for your home, regardless of your location. Constructed from durable materials, the Grand patio dining chairs allow for an easy and hassle-free setup all year-round and will quickly become your favorite piece of outdoor furniture. The Grand dining chairs have a seat height of 19 inches, are sold as a set of 2, and feature a beautiful black powder coated finish, dark gray cushions and support up to 308lbs per seat.


  • WEATHER PROTECTION – These outdoor dining chairs feature a weather, UV, stain, and rust resistant frame and cushions.
  • PRODUCT DIMENSIONS - H: 32 In x W: 22 In x D: 22 In; Seat H: 19 In
  • SOLD IN PAIRS - This chair is packaged as a pair per box to more efficiently bring your dream set to your door!
  • HYBRID LOCATION USE – Though treated for outdoor use, this elegant piece of furniture is suitable for any occasion in any location. Even indoors!
  • BUILT FOR YEARS - Built to withstand a maximum weight capacity of 308lbs and any weather condition, this multi-layer powder coated, aluminum frame piece will endure a wide range of harsh conditions.
  • EASY TO MAINTAIN – With elegant upholstery held together with durable stitching, these cushions are easy to maintain by removing the high density foam through a zippered opening placed on all weather resistant cushions covers.
  • READY TO USE – This piece of furniture is ready to use from the minute it is unloaded at delivery. No assembly required.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.