Julian Modern Office Chair In Chrome Finish with Black Faux Leather And Walnut Veneer Back
- Mfr # LCJUOFCHBL
- Zoro # G113077477
product price:Â
$
167.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCJUOFCHBL
- Zoro #
- G113077477
- UPC #
- 638170587030
- Country of Origin
- China
Description
Our eccentric Julian Office Chair design features a walnut veneer finish seat and black Leatherette. The cushioning provides both stability and comfort, and the 360 degree swivel makes maneuvering the chair easy around the office. Black plastic caster wheels are affixed to the bottom of a chrome-plated steel base and adjustable height gas piston. The Eames inspired design couple with the accented walnut exterior and chrome finish are both modern and sophisticated, ideal for any office space in every day home or commercial setting. This piece is unique and catching that can dress up any room in your home. The medium high cushion open back is ideal for posture alignment and an unmatched support for days on end. The delicate curve of this design will soften any features in your home whether it is in a large open space or compact area. The foundation of the product is supported by solid chrome for a sturdy and stylish aesthetic without comprising practicality and functionality of this item. This item is a versatile piece that can be ideal for home office, also great as task and desk chair or even commercial setting. This product ships in one box that is both convenient and hassle free with item shipped fully assembled. This mid-century and modern design mix adds a unique style to your office and breaks the rules of typical office seating. Design for mobility, ease and comfort, this mid-century and modern design adds a unique style to your home or desk office space. This choice of the Julian chair will unveil your personal style and creativity in the work place. Product Dimensions: 23 in. W x 23 in. D x 33 in. H
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.