Shop ARMEN LIVING

Julyssa 30" Bar Height Swivel Cream Faux Leather and Walnut Wood Bar Stool

  • Mfr # LCJSBAWACR30
  • Zoro # G613076765

product price: 
$
153.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCJSBAWACR30
Zoro #
G613076765
UPC #
721535756223
Country of Origin
China

Description

The Armen Living Julyssa 30" Bar Height Swivel Cream Faux Leather and Walnut Wood Bar Stool is a standout in any home regardless of the existing design theme. The beautiful frame is constructed from wood and is accented by its beautiful faux leather upholstery that runs across the seat and back. The high-density foam cushioned back, and seat allow you to sit or entertain comfortably. This kitchen stool features a full 360-degree swivel function that allows full mobility where you to interact with your guests and family regardless of your position in the room! Add the Julyssa to your kitchen, dining area, or home bar. The mid-century modern style silhouette of this stool creates a timeless look that will last for many years to come. The Julyssa Bar or Counter Stool is available in your choice of a Walnut Wood finish with Brown or Cream faux leather upholstery or a Black Wood finish with Gray faux leather upholstery and your choice of a 26” or 30” seat height.


  • PRODUCT DIMENSIONS- W: 24 x D: 20 x H: 41 x Seat H: 31
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • COLOR PREFERENCES – The Julyssa is available in your choice of a Walnut Wood finish with Brown or Cream faux leather upholstery or a Black Wood finish with Gray faux leather upholstery
  • STABLE AND STURDY - This stool provides stability giving you a stable foundation to sit upon for hours. This is ideal for eating at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.