Kobe 26" Counter Height Swivel Bar Stool in Brushed Stainless Steel Finish and Gray Faux Leather

  • Mfr # 721535761807
  • Zoro # G613078424
product price: 
$
262.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
721535761807
Zoro #
G613078424
UPC #
721535761807
Country of Origin
China

Description

Look no further than the Kobe Swivel Bar Stool from Armen Living for your modern and contemporary stool needs! This innovative metal stool features sleek faux leather upholstery and strong metal accents. The plush and thick foam-padded cushion will allow you and your guests to relax in comfort for extended periods of time without issue. The Kobe was crafted with high-quality steel, able to withstand everyday wear and tear, giving you years of enjoyment. This versatile stool can easily blend into any modern kitchen or contemporary household. The Kobe bar stool comes in several colors and finishes color choice of black and gray faux leather with black finish, or black, gray, and white faux leather with brushed stainless-steel finish. All choices are also available in your choice of 26" counter height and 30" bar height.


  • PRODUCT DIMENSIONS - W: 21 In. x D: 19 In. x H: 36 In.x Seat H: 26 In.
  • SWIVEL STOOL - It can be tough crafting the perfect stool for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
  • UPGRADED UPHOLSTERY - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • STABLE AND STURDY- This bar stool provides more stability with a strong 4-legged base, crafted entirely with stainless steel. In addition, this fantastic bar stool has a weight capacity of up to 250 pounds!
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • MULTIPLE COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. This stool comes in your color choice of black or gray faux leather with black metal finish or black, gray, or white faux leather with brushed stainless steel finish
  • CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the metal footrest. This convenient footrest offers additional support and stability!
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.