
Legend 4 Piece Gray Fabric King Platform Bedroom Set with Dresser and Nightstands
Mfr # SETLEBDCHKG4B
Zoro # G313079417
product price:Â $1,859.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SETLEBDCHKG4B
Zoro #
G313079417
UPC #
721535759842
Country of Origin
Malaysia
Description
The is sleek and modern while maintaining a cozy feel to it. The striking upholstered headboard is a sight to behold, as your eyes are immediately drawn to it. The low profile of the Legend bed rests on top of durable metal legs. The wooden slats ensure your comfortability by allowing air to pass freely beneath your bed, ensuring your mattress maintains its freshness and gives you many more years of enjoyment. The design of the Legend Black Glaze Ash Veneer Nightstands features a black finish that will surely help modernize the decor in your home. The four sleek metal tapered legs are crafted with sturdiness and durability in mind - giving you peace of mind for the longevity of this item. This rich and minimal nightstand features 1 drawer with a soft-closing gliding function - giving you extra space to organize your bedroom. Our Legend 6 Drawer Dresser offers storage and style in one and features beautiful soft-closing drawers and a chic black finish. These 4 Pieces come together beautifully and create the perfect sanctuary for you. Nightstand Dimensions: 28 in. W x 19 in. D x 16 in. H. Dresser Dimensions: 63 in. W x 20 in. D x 28 in. H. King Bed Dimensions: 82 in. W x 89 in. D x 39 in. H.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.