Shop ARMEN LIVING
Create Account
Lily Mid-Century Dining Chair in Walnut Finish and Gray Faux Leather
- Mfr # LCLLSIWAGRAY
- Zoro # G413077740
product price:Â
$
145.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLLSIWAGRAY
- Zoro #
- G413077740
- UPC #
- 643507349083
- Country of Origin
- China
Description
The Armen Living Lily mid-century dining chair is designed to add sophistication to any contemporary home decor. The curved hardwood walnut back is upholstered with soft faux leather and sports a beautiful diamond button tuft, wrapping you in comfort while you dine or entertain. This modern side chair features walnut finished legs which combine the durability of metal with the natural beauty of wood. This is an alluring design that you can play up or down in any room in your home. It is the perfect size for small spaces such as dorm rooms or apartment or it can be use to entertain large gathering in style. The high cushion back is ideal for posture alignment and an unmatched support for days on end. The detailed diamond design pattern create a glamorous but yet sophisticated feel to the product. The foundation of the product is supported by solid walnut wood for a sturdy and stylish aesthetic without comprising practicality and functionality of this item. This item is a versatile piece that can be ideal for dining, kitchen or even home office desk chairs. This product ships in one box with easy and quick set up. The Lily is available in your choice of black or gray faux leather. Product Dimensions: 20 in. W x 23 in. D x 31 in. H SH: 18 in.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.