Shop ARMEN LIVING
Create Account
Lima Gray Upholstered Wood Dining Chairs in Black Finish, PK2
- Mfr # LCLMSIGRBL
- Zoro # G913077653
product price:Â
$
214.99
/pk of 2, $107.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCLMSIGRBL
- Zoro #
- G913077653
- UPC #
- 721535741724
- Country of Origin
- Malaysia
Description
The Armen Living Lima dining chairs feature a strong rubberwood frame and upholstered back and seat. These chairs are great to pull around your dining room table or could easily be incorporated into any room in the house as an accent chair. These are available in a Walnut or Black finish, both with Gray upholstery and ship in a set of 2.
- Included: 2 Dining Chairs
- Seat Height: 18.5 Inches
- Set Size: 2
- Upholstery Material: Polyester
- Assembly Required: Yes
- Ships In: 1 Box
- Product Dimensions: 20"W x 22"D x 31.5"H SH: 18.5"
- Comes with standard 1 year limited warranty
- NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
- Included: 2 Dining Chairs
- Seat Height: 18 Inches
- Set Size: 2
- Upholstery Material: Polyester
- Assembly Required: Yes
- Product Dimensions: 20"W x 22"D x 31.5"H SH: 18.5"
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.