Shop ARMEN LIVING

Madrid 30" Bar Height Swivel Gray Faux Leather and Brushed Stainless Steel Bar Stool

  • Mfr # LCMABABSGR30
  • Zoro # G813076688

product price: 
$
250.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCMABABSGR30
Zoro #
G813076688
UPC #
721535686551
Country of Origin
China

Description

Glam up your space with our sleek and charming Madrid Swivel Counter or Bar Height Stool in Metal and Faux Leather by Armen Living. The streamlined silhouette and elegant mixed materials of our barstool offer eye-catching style and comfort. Its curved and padded backrest provides comfortable support, while the round seat is upholstered with faux leather, for a smooth and chic look. Faux leather is stain, scratch, and water-resistant for easy care and maintenance. This barstool delivers a modern and minimalism aesthetic with the streamlined base and smooth, round seat. Its upholstered low back provides exceptional ergonomic support and comfort anywhere from your kitchen to your home office. The Madrid barstool exquisitely suits your kitchen island, pub table, home bar, or adjustable desk with its simple, armless design and smooth gliding 360-degree swivel function that allows for maximum mobility and convenience in tight spaces. The Madrid's legs are tipped with floor protectors, ensuring that the bar stool will not slip on or scratch hardwood or tile floors, making this a durable bar stool that will last for many years to come. The built-in circular footrest and cushions constructed from high-density foam and wrapped in soft faux leather upholstery will keep you comfortably seated for hours on end. The Madrid Swivel Counter or Bar Height Stool is available in: Brushed Stainless Steel with Red, Blue, Gray, White, or Black faux leather to elevate any corner of your home.


  • PRODUCT DIMENSIONS- W: 20 x D: 21 x H: 38.5 x Seat H: 30
  • SWIVEL STOOL - The smooth 360-degree swivel motion of this bar or counter stool makes for an easy entry and exit from the seat, creates optimal mobility for conversation or entertaining, and provides overall convenience to its user.
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! The Madrid comes in your choice of 26" counter height or 30" bar height option.
  • COLOR PREFERENCES – The Madrid is available in a brushed stainless steel finish with black, gray, white, blue, green, or red faux leather upholstery.
  • STABLE AND STURDY - This stool provides stability with its strong 4-leg base giving you a stable foundation to sit upon for hours. The metal ring footrest is ideal for propping your feet up while socializing or eating at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on this item. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.