Shop ARMEN LIVING

Maine Contemporary Dining Chair in Matte Black Finish and Orange Fabric, PK2

  • Mfr # LCMNSIOR
  • Zoro # G213079852

product price: 
$
323.99
/pk of 2, $162.00/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCMNSIOR
Zoro #
G213079852
UPC #
655881270495
Country of Origin
China

Description

The Armen Living Maine modern dining accent side chair is an essential piece to have in any contemporary household. The elegant Maine dining accent chair features a dependable steel frame, finished in beautiful Matte Black Metal, giving the chair a unique, impressive appearance. The Maine's tall back design and foam padded seat are exceptionally comfortable and designed to look elegant. The Maine's tall back includes a ribbed, vertical texture that adds a unique aesthetic touch to the piece. This simple but unique design that you can play up or down in any room in your home. It is the perfect size for small spaces such as dorm rooms or apartment or it can be used to entertain large gatherings in style. The high cushion back is ideal for posture alignment and an unmatched support for days on end. The chair's straight legs feature floor protector tips that assure that the Maine will not damage floors when moved. This item is a versatile piece that can be ideal for dining, kitchen or even home office desk chairs. This product ships in one box with easy and quick set up. We stand by the quality, the craftsmanship and the integrity of our product by offer 1-year warranty for all our products. The Maine dining chair is available in your choice of Gray or Orange upholstery and comes in a set of 2.


  • Maine Modern Side Chair in Matte Black Metal Finish and Orange Fabric Set of 2
  • Tall back is stylish and provides great upper back support
  • Foam padded seat is plush and comfortable, excellent to sit on
  • Product Dimensions: 19"W x 22"D x 35.5"H SH: 18.5"
  • Straight leg design includes floor protectors, assuring that no damage will come to floors
  • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.