Menorca Aluminum Outdoor Chair in Dark Gray

  • Mfr # SETODMNGRBX1

  • Zoro # G814934307


product price:  $999.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Finish
Dark Gray
Material
Aluminum, Polyester Fabric
Overall Width
30.5 in
Overall Length
26 in
Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SETODMNGRBX1
Zoro #
G814934307
UPC #
840254349209
Country of Origin
China

Dimensions

Overall Width
30.5 in
Overall Length
26 in
Depth
30 in

Details

Finish
Dark Gray
Material
Aluminum, Polyester Fabric
Color
Dark Gray

Description

Discover the ultimate in outdoor comfort with the Menorca Aluminum Outdoor Chair in Dark Gray from Armen Living. This stylish chair is designed to elevate your patio or backyard experience. Crafted with durable aluminum frames, the Menorca outdoor chair offers exceptional strength and longevity, making it perfect for outdoor environments. The dark gray finish adds a modern touch, seamlessly blending with various decor styles. The stain-resistant, UV-protected, and water-resistant outdoor cushions provide worry-free relaxation, ensuring that your seating remains comfortable and clean. With highly sought-after removable cushions, maintenance is a breeze, allowing you to enjoy your outdoor space without hassle. Enhance your outdoor living area with the Menorca Aluminum Outdoor Chair, where style meets functionality.


  • •PRODUCT DIMENSIONS: W: 30.5 In. x D: 30 In. x H: 26 In. x Seat H: 16 In.
  • •ALL WEATHER MATERIALS: Made with all-weather materials, this furniture resists fading, rust, and moisture, offering long-lasting performance in any climate.
  • •ENHANCED COMFORT: Our high-density foam cushions combine long-lasting support with plush comfort, making them ideal for outdoor furniture that sees frequent use.
  • •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
  • •VERSATILE DESIGN: Perfect for any outdoor setting, this outdoor club chair can effortlessly transition from casual lounging by the pool to stylish seating around the patio fire pit or dining table.
  • •NO ASSEMBLY: This table ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.