Shop ARMEN LIVING

Monk 4 Piece Outdoor Patio Furniture Set in Black Aluminum and Gray Wicker with Gray Cushions

  • Mfr # 840254332478
  • Zoro # G713079819

product price: 
$
3,457.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
840254332478
Zoro #
G713079819
UPC #
840254332478
Country of Origin
China

Description

Add a splash of style to your backyard, patio, screened in porch or pool area with the Monk 4 Piece Outdoor Patio Furniture Set in Black Aluminum and Gray Wicker with Gray Cushions. This 4 piece outdoor conversation set includes a 3 seater sofa, 2 swivel club chairs, and 1 coffee table. The unique shape and style of the Monk set creates a fun setting for entertaining or lounging with friends and family. The lounge chairs feature a full 360-degree swivel function as an added convenience. The black aluminum arms compliment the gray wicker base and the weather resistant upholstery adds another layer of comfort and durability. Moisture and water is an ongoing concern for outdoor furniture. Even if your furniture stays out of the rain, condensation is likely going to build up on the furniture regularly. Polyester is not permeated easily by water. Secondly, polyester resists the types of molds and mildews that will take root in fabrics made of natural fibers. This means the furniture will have a longer life if it is made out of polyester. The sturdy wicker base adds texture and depth to the aluminum frame. Aluminum furniture cannot rust. This is especially beneficial in areas where moisture is present, making it a premium choice among residents of coastal cities or regions with high humidity. This 4 piece outdoor set stands out against traditional wicker sets and will last for many years to come! The Monk outdoor furniture set features gray polyester upholstery, black aluminum, and dark gray wicker.


  • PRODUCT DIMENSIONS - CHAIR DIMENSIONS: 33"W x 30"D x 27"H x 16" Seat H / SOFA DIMENSIONS: 91"W x 37"D x 27"H x 16" Seat H / TABLE DIMENSIONS: 51"W x 28"D x 15"H
  • SET INCLUDES - This 4-piece outdoor furniture set features a 3-seater sofa, 2 club chairs and 1 coffee table
  • WEATHER RESISTANT UPHOLSTERY - The polyester upholstery is not permeated easily by water. Secondly, polyester resists the types of molds and mildews that will take root in fabrics made of natural fibers, making it ideal for patio furniture.
  • EASY MAINTENANCE - The cushions feature a zipper closure that allows you to remove the covers for easy washing. Aluminum is very easy to clean, wipe with a cloth or use hose to spray down.
  • SWIVEL CHAIRS - The Monk lounge chairs feature full 360 - degree swivel functionality for optimal mobility.
  • RUST FREE FRAME - Aluminum furniture cannot rust. This is especially beneficial in areas where moisture is present, making it a premium choice among residents of coastal cities or regions with high humidity.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.