Shop ARMEN LIVING

Mynette 30" Swivel Brown Faux Leather Bar Stool

  • Mfr # LCMTBAWABR30
  • Zoro # G713076566

product price: 
$
140.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCMTBAWABR30
Zoro #
G713076566
UPC #
721535685912
Country of Origin
China

Description

The Mynette Swivel Brown Faux Leather Bar Stool is upholstered in brown faux leather and features a unique quilted stitch pattern. This stool is a perfect fit in any modern or contemporary home and features a wooden base with convenient swivel function. The Mynette stool is available in 26" or 30". • Included: 1 Stool • Seat Material: Faux Leather • Frame Material: Wood • Swivel: Yes • Seat Height: 26" Counter Stool 30" Bar Stool • Color: Brown • Assembly Required: Yes • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings • Comes with standard 1-year limited warranty • Product Dimensions: 20"W x 20.5"D x 40"H SH: 30"


  • Tall back offers exceptional user lumbar support without detracting from overall appearance
  • Foam padded seat is exceptionally comfortable and appealing to the eye
  • Available with Gray, Pink, Blue, or Green fabric upholstery
  • Product Dimensions: 20"W x 20.5"D x 40"H SH: 30"
  • Weight Capacity: 250 Pounds
  • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.