Naomi and Bryant 4-Piece Counter Height Dining Set in Black Metal and Gray Faux Leather
- Mfr # SETNMBYGRBL4
- Zoro # G313078885
Specifications
Details
- MFR #
- SETNMBYGRBL4
- Zoro #
- G313078885
- UPC #
- 795044884890
- Country of Origin
- China
Description
Take dining or entertaining to the next level with the Naomi and Bryant counter height dining set from Armen Living. The Naomi is a contemporary bar table that adds a touch of pure sophistication to a kitchen, bar, or lounge area, or even a breakfast nook. It features a strong and striking black metal x-shaped base, giving it a sleek and stunning visual. The Bryant metal bar stools were crafted with a durable frame; easy to take care of and clean, this stool will give you excellent use for years to come. The faux leather upholstery is luxuriously wrapped around the high-density foam cushions of this barstool, adding yet another comfortable feature. The Bryant also features a convenient metal footrest, as well as a 360-degree swivel mechanism that maximizes mobility for you and your guests. This 4-piece set includes 3 stools and 1 round table. The Naomi and Bryant dining set has a black metal finish, glass tabletop, and gray faux leather upholstery. The Bryant stools have a 26-inch seat height and can support up to 250lbs per seat.
- PRODUCT DIMENSIONS - Stools - H: 36 In x D: 19 In x W: 17 In x Seat H: 26 In, Table - H: 36 In x D: 36 In x W: 36 In
- SWIVEL STOOL - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
- UPGRADED UPHOLSTERY - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
- STABLE AND STURDY- This bar stool provides more stability with a strong 4-legged base, crafted out of durable metal. In addition, this fantastic bar stool has a weight capacity of up to 250 pounds!
- INCLUDED IN SET - This 4-piece dining set includes 3 counter height bar stools, and 1 round bar table.
- NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This dining set requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.