Naomi and Chelsea 3-Piece Counter Height Dining Set in Black Metal and Gray Faux Leather
- Mfr # SETNMCHGRBL3
- Zoro # G613078882
Specifications
Details
- MFR #
- SETNMCHGRBL3
- Zoro #
- G613078882
- UPC #
- 795044884852
- Country of Origin
- China
Description
Modern design and function come together beautifully with the Naomi and Chelsea counter height dining set from Armen Living. This is an ideal addition to any home or apartment. The faux leather upholstery is flawlessly wrapped around the seat and back, covering high-density foam cushions that offer a comfortable seat to you and your guests. The metal frame of the Chelsea barstool is built with durability and sturdiness in mind, giving you years of enjoyment. The incorporated round footrest as well as a 360-degree swivel mechanism that maximizes mobility for you and your guests. The Naomi bar table is a contemporary piece that adds a touch of pure sophistication to a kitchen, bar, or lounge area, or even a breakfast nook. It features a strong and striking black metal x-shaped base, giving it a sleek and stunning visual. The round tempered glass top completes the elegant look, while also contributing to the durability of this piece. This 3-piece set includes 2 stools and 1 round table. The Naomi and Chelsea counter height dining set is available in your choice of a brushed stainless steel or black metal finish, glass tabletop, and gray faux leather upholstery. The Chelsea metal bar stools have a 25-inch seat height and can support up to 250lbs per seat.
- PRODUCT DIMENSIONS - Stools - H: 34 In x D: 21 In x W: 22 In x Seat H: 25 In, Table - H: 36 In x D: 36 In x W: 36 In
- SWIVEL STOOL - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
- COLOR VARIATIONS - The Naomi and Chelsea counter height dining set is available in your choice of a brushed stainless steel or black metal finish with gray faux leather upholstery.
- STABLE AND STURDY- This bar stool provides more stability with a strong 4-legged base, crafted out of durable metal. In addition, this fantastic bar stool has a weight capacity of up to 250 pounds!
- INCLUDED IN SET - This 3-piece dining set includes 2 counter height bar stools, and 1 round bar table.
- NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This dining set requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.