Naomi and Roman 4-Piece Counter Height Dining Set in Brushed Stainless Steel and Gray Faux Leather
- Mfr # SETNMRMGRBS4
- Zoro # G513079699
Specifications
Details
- MFR #
- SETNMRMGRBS4
- Zoro #
- G513079699
- UPC #
- 795044884951
- Country of Origin
- China
Description
Take dining and entertaining to the next level with the Naomi and Roman counter height dining set from Armen Living. This metal and glass dining set includes 1 round bar height table and 3 counter height bar stools. The Naomi is a contemporary bar table that adds a touch of pure sophistication to a kitchen, bar, or lounge area, or even a breakfast nook. It features a strong and striking stainless steel x-shaped base, giving it a sleek and stunning visual. The Roman features a high-density foam-padded cushion to maximize your comfort and keep you relaxed for as long as you are seated. The Roman was crafted with a durable steel frame; easy to take care of and clean, this stool will give you excellent use for years to come. The faux leather upholstery is luxuriously wrapped around the frame of this stool, adding yet another wonderful feature. Together, this dining set is ideal for meals, cocktail hours, card games, and so much more! The Naomi and Roman counter height dining set has a brushed stainless-steel finish, glass tabletop, and gray faux leather upholstery. The Roman metal bar stools have a 26-inch seat height, 360-degree swivel functionality for optimal mobility, and can support up to 250lbs per seat.
- PRODUCT DIMENSIONS - Stools - H: 34 In x D: 20 In x W: 20 In x Seat H: 26 In, Table - H: 36 In x D: 36 In x W: 36 In
- SWIVEL STOOL - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
- UPGRADED UPHOLSTERY - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
- STABLE AND STURDY- This bar stool provides more stability with a strong 4-legged base, crafted entirely with stainless steel. In addition, this fantastic bar stool has a weight capacity of up to 250 pounds!
- INCLUDED IN SET - This 4-piece dining set includes 3 counter height bar stools, and 1 round bar table.
- NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This dining set requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.