Nara 26" Gray Faux Leather and Metal Counter Height Barstool with Black Frame

  • Mfr # LCNRBABLGRY26
  • Zoro # G213079784
product price: 
$
171.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCNRBABLGRY26
Zoro #
G213079784
UPC #
721535752768
Country of Origin
China

Description

The Armen Living Nara Modern Faux Leather and Metal Counter Height Bar Stool is simplicity and refinement placed into one item. The faux leather upholstery is flawlessly wrapped around the rounded seatback, while the upholstery on the seat covers the incredibly soft foam-padded cushion. The metal frame of the Nara is built with durability and sturdiness in mind, giving you years of enjoyment. The incorporated square footrest is an extra feature added to give you maximum comfort. The legs are tipped with rubber caps to prevent scratching or sliding on floors and help keep you home in pristine condition. The versatile look of the Nara allows it to blend into any room in your home. The Nara is available in your choice of blue, cream, and gray and frame color of black or gold.


  • PRODUCT DIMENSIONS - W: 20.5 In. x D: 20.5 In. x H: 36.5 In. x Seat H: 26 In.
  • MODERN SEATING - A preferred stool for spaces of all types, the Nara offers a supportive place to rest while delving deep into conversation or sipping a steaming cup of tea or coffee.
  • ENHANCED FABRIC - These stools are upholstered in luxurious faux leather that is delicate on your body, but tough on spills and messes. This versatile fabric gives you the luxury to spend time on the more important things in life.
  • COMFORTABLE DESIGN - This bar stool was designed with soft foam-padded cushions that offer extreme comfort and keeps you in a constant state of relaxation. Once you sit down, you won't want to get up!
  • BUILT TO LAST - This stool provides stability with its strong metal 4-leg base, giving you a stable foundation that will always offer optimal comfort. The metal square footrest is ideal for propping your feet up while socializing or dining at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
  • MULTIPLE COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. The Nara is available in your choice of blue, cream, and gray and frame color of black or gold.
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the frame. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.