Nofi Outdoor Patio Dining Chair in Charcoal Finish with Taupe Cushions and Teak Wood Accent Arms

  • Mfr # LCNOCHBE
  • Zoro # G513078838
product price: 
$
651.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCNOCHBE
Zoro #
G513078838
UPC #
643507354612
Country of Origin
China

Description

The Armen Living Nofi contemporary outdoor dining chair is a terrific choice for any modern patio arrangement. This elegant chair features a lightweight gray finish aluminum frame that allows for easy transportation without compromising on durability. The Nofi chair's detachable back and seat cushions are olefin upholstered, assuring water, chemical, and fade resistance. The Nofi's arms feature teak wood accents for enhanced aesthetic beauty. The Nofi dining chair is ideal when combined with the Nofi patio dining table. Available in charcoal finish and taupe upholstery, comes in a set of 2.


  • Nofi Outdoor Patio Dining Chair in Gray Finish with removable Taupe Fabric and Teak Wood Accent Arms that are water/UV resistant - Set of 2
  • Lightweight aluminum design is perfectly complimented by wood accents
  • Exceptionally stylish and easy to use, perfect for the contemporary patio
  • Product Dimensions: 22"W x 26"D x 31"H SH: 19"
  • 100% olefin upholstery is water, chemical, and fade resistant, assuring longevity.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 3 year limited manufacturer warranty on all outdoor furniture frames, and 2 year limited warranty on all outdoor cushions. Our products are made from high quality materials that will last for many years to come.
  • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews