Shop ARMEN LIVING
Create Account
Parisa High Back Steel Framed Side Chair in Black Powder Coated Finish and Black Brushed Wood
- Mfr # LCPRSIBLBL
- Zoro # G313076393
product price:Â
$
140.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCPRSIBLBL
- Zoro #
- G313076393
- UPC #
- 721535744244
- Country of Origin
- China
Description
The Parisa high back frame side chair gives a high-end and rustic look to any industrial style home. These chairs are sleek with clean design with arm rest that lets you comfortably any where in your home . The Parisa Chair work as dining chairs, side or accent chairs to in any room in your home.Included: 1 ChairFinish: Black Powder Coated finish with Black Brushed WoodMaterial:Black Steel, PlywoodAssembly Required: YesShips In: 1 BoxesProduct Dimensions: 20.2 in. W x 21.7 in. D x 33.5 in. HNOTE: Color and saturation may vary due to lighting and monitor/phone screen settings in.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.