Shop ARMEN LIVING

Rococo 26" Gray Faux Leather and Metal Counter Height Bar Stool

  • Mfr # LCROBABLGRY26
  • Zoro # G113078870

product price: 
$
135.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCROBABLGRY26
Zoro #
G113078870
UPC #
721535752829
Country of Origin
China

Description

In need of a refined seating option for your kitchen area? The Armen Living Rococo 26" Modern Faux Leather and Metal Counter Height Bar Stool can be just that! The plush faux leather upholstery is accompanied by the sleek and simplistic black metal frame. Not only is this stool pleasing to look at, but it also features high-quality materials that will ensure this product gives you years of enjoyment. The incorporated square footrest is an extra feature added to give you maximum comfort. The Rococo's legs are tipped with rubber caps to prevent sliding on or scratching your floors to prevent everyday wear and tear. The Rococo is capable of blending into any style of home! Available in your choice of Light Blue and Gray color options.


  • SLEEK AND SIMPLISTIC - The Rococo features a superior simplistic design that pairs perfectly with any modern or contemporary household. The metal frame extends into the long sleek legs, while the textured upholstery completes the look of the Rococo.
  • COMFORTABLE DESIGN - This bar stool was designed with soft foam-padded cushions that offer extreme comfort and keeps you in a constant state of relaxation. Once you sit down, you won't want to get up!
  • BUILT TO LAST - This stool provides stability with its strong metal 4-leg base, giving you a stable foundation that will always offer optimal comfort. The metal I-shaped footrest is ideal for propping your feet up while socializing or dining at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
  • ENHANCED FABRIC - These stools are upholstered in luxurious faux leather that is delicate on your body, but tough on spills and messes. This versatile fabric gives you the luxury to spend time on the more important things in life.
  • MULTIPLE COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. The Rococo is available in your choice of light blue and gray faux leather.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.