Scranton 30" Swivel Slate Gray Faux Leather and Silver Metal Bar Stool

  • Mfr # 795044878240
  • Zoro # G513076810
product price: 
$
275.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
795044878240
Zoro #
G513076810
UPC #
795044878240
Country of Origin
China

Description

Add a modern furniture piece to your home with the Scranton Swivel Modern Metal and Faux Leather Bar and Counter Height Stool. The Scranton is a unique design that will be sure to start conversations at all your gatherings. Pull the Scranton up to your kitchen island, counter, peninsula, bar, or pub table with ease due to the unique low arm design that allows you to sit as closely to your desired surface as needed. The Scranton’s modern style silhouette is perfectly complemented by its channel style stitching on the back piece. The back of the Scranton's open-lower back design allows for cool breathable seating. Enjoy full mobility with the 360-degree swivel function that keeps you fully engaged with guests on all sides of the room. The Scranton Swivel Modern Metal and Faux Leather Bar and Counter Height Stool is available in your choice of a Matte Black finish with Slate Gray faux leather, a Brushed Stainless-Steel finish and slate Gray faux leather, or a Silver finish with your choice of White or Slate Gray faux leather upholstery and comes in a Bar 30" height or a Counter 26" height and can support up to 250lbs per stool.


  • PRODUCT DIMENSIONS: H: 40 In x W: 21 In x D: 22 In x Seat H: 30
  • STABLE AND STURDY - This stool provides stability with its strong 4-leg base giving you a stable foundation to sit upon for hours. The metal ring footrest is ideal for propping your feet up while socializing or eating at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
  • CONVENIENT DESIGN - The unique arm design allows you to pull this stool up as close as needed to your kitchen counter, island, bar, or pub table. The 360 degrees full swivel function allows optimal mobility and allows you to join in on the conversation from any part of your kitchen or bar area.
  • UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. The Scranton stool is available in your choice of a stainless steel finish with slate gray faux leather upholstery, matte black finish with slate gray faux leather, or a silver finish with white or slate gray faux leather upholstery.
  • NO HASSLE ASSEMBLY - Look no further for a beautiful, functional and easy to assemble bar or counter stool for your home. These stools require assembly and come with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.