Silabe Adjustable Counter or Bar Stool in Black Metal with Gray Fabric and Faux Leather
- Mfr # 840254335325
- Zoro # G713078690
Specifications
Details
- MFR #
- 840254335325
- Zoro #
- G713078690
- UPC #
- 840254335325
- Country of Origin
- China
Description
Make a chic style statement with our Silabe adjustable counter and bar stool in gray fabric, faux leather, and black metal. Faux leather straps are artfully wrapped around its metallic frame. Faux leather does not crack easily and is stain resistant, does not fade easily and is also UV resistant. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions of the barstools seat with ease, making this your new favorite seat in your home. The glamorous finish of faux leather is contrasted with gray textured fabric to bring a sophisticated mix of textures. Finished off with a sleek black metallic finish, our metal counter or barstool amps up the drama and style quotient of your home. The adjustable seat height functionality allows you to use this stool at your kitchen island, home bar, or peninsula without having to worry about the surface height. Being incredibly versatile, our faux leather kitchen barstool can easily adjust to double duty as a bar or counter stool.
- PRODUCT DIMENSIONS- W: 20 x L: 18.5 x H: 32 - 42
- ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
- UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
- STYLISH AND CONTEMPORARY DESIGN_ The Silabe adorns a sleek black metal frame that is complemented with black faux leather and textured gray fabric.
- CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the footrest. This convenient footrest offers additional support and stability!
- NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 2-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.