Shop ARMEN LIVING

Solvang 26" Swivel Brown Faux Leather and Walnut Wood Counter Stool

  • Mfr # LCSLBABRWA26
  • Zoro # G613076802

product price: 
$
164.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCSLBABRWA26
Zoro #
G613076802
UPC #
643507353837
Country of Origin
China

Description

Add mid-century modern magic to your home with the Solvang 26" Counter Height Swivel Brown Faux Leather and Walnut Wood Bar Stool from Armen Living. The Solvang’s style and versatility allow it to function in your kitchen, office, home bar, or den. It takes a brilliant design to support such an elegant stool, which entails a perfect sense of balance and functionality. The 360-degree swivel function provides mobility and helps keep friends and family engaged regardless of their place in the room at parties or gatherings. The armless design is helpful when you need to pull the stool as close as possible to a working surface without compromising comfort. Soft faux leather upholstery wraps around high-foam density cushions, and the 4-leg base features a ring footrest, further accentuating its comfort and convenience. The Solvang is available to you in a 26” or 30” seat height and features brown faux leather upholstery and a walnut wood finish.


  • PRODUCT DIMENSIONS- W: 21 x D: 20 x H: 38 x Seat H: 26
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • STABLE AND STURDY- This bar stool provides more stability with a large base that prevents any rocking or movement potentially caused by using the swivel or height adjustment features. In addition, this fantastic bar stool has a weight capacity of up to 250 pounds!
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the legs. No additional tools required! Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
  • CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the footrest. This convenient footrest offers additional support and stability!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.