Shop ARMEN LIVING

Sonia 30" Bar Height Swivel Cream Faux Leather and Walnut Wood Bar Stool

  • Mfr # LCSOBACRWA30
  • Zoro # G813078699

product price: 
$
122.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCSOBACRWA30
Zoro #
G813078699
UPC #
795044883800
Country of Origin
China

Description

Add a touch of mid-century modern magic to your home with the Armen Living Sonia 30" Swivel Cream Faux Leather and Walnut Wood Bar Stool. Designed with comfort and style in mind, the Sonia features a 360-degree swivel that allows you to easily interact with your friends and family regardless of their place in the room! The curved wood low back is ideal for posture alignment and an unmatched support, its opening is perfect for breathable easy seating. The Sonia features a high-density foam cushion and beautiful faux leather upholstery that will allow you to sit or entertain for hours on end. The foundation of the product is supported by wood and chrome footrest for a chic and stylish aesthetic without comprising practicality and functionality of this item. The Sonia Swivel Faux Leather and Wood Bar & Counter Stool is available in a Walnut Finish with Brown, Gray, or Cream faux leather upholstery or Black Wood with Gray faux leather upholstery and a 26” or 30” seat height.


  • PRODUCT DIMENSIONS- W: 19 x D: 19 x H: 35 x Seat H: 30
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • MULTIPLE COLOR PREFERENCES - The Sonia stool is available in your choice of a Walnut Wood finish with Cream, Brown, or Gray faux leather or a Black Wood finish with Gray faux leather upholstery.
  • BUILT TO LAST - These chairs provide stability with their strong wooden 4-leg base, giving you a stable foundation that will always offer optimal comfort. In addition, these chairs feature a weight capacity of 250 lbs.
  • SEAT HEIGHT OPTIONS - This Stool is conveniently offered in your choice of 26" or 30" seat height.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.