Toby Gray Faux Leather Adjustable Height Swivel Walnut Wood and Chrome Bar Stool
- Mfr # LCTOSWBAWAGR
- Zoro # G013077683
Specifications
Details
- MFR #
- LCTOSWBAWAGR
- Zoro #
- G013077683
- UPC #
- 721535685196
- Country of Origin
- China
Description
Mixed materials and timeless style come together with Toby Gray Faux Leather Adjustable Height Swivel Walnut Wood and Chrome Bar Stool from Armen Living. Find comfort at any surface with the adjustable seat lever that allows you to pull the Toby up to your kitchen island, peninsula counter, or home bar. This kitchen stool features soft faux leather upholstery that looks beautiful and makes for easy clean up when spills occur. The seat back features a diamond stich pattern that only adds to the appeal of this stool and the wood accent under the seat adds a touch of contrast that really makes the Toby a stand-out piece of furniture. Enjoy the limitless mobility with the 360-degree swivel function that helps your guests stay engaged no matter their place in the room at parties or gatherings. The Toby adjustable stool is ideal for bar or counter height surfaces and is available in your choice of a chrome finish with black or gray faux leather upholstery and a walnut wood seat or a black metal finish with gray faux leather upholstery and a black wood seat.
- PRODUCT DIMENSIONS- W: 21 x D: 20.5 x H: 36-44 x Seat H: 25-33
- SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
- ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
- COLOR PREFERENCES - The Toby is available in your choice of a chrome finish with black or gray faux leather upholstery and a walnut wood seat or a black metal finish with gray faux leather upholstery and a black wood seat.
- TIMELESS STYLE - The Toby Bar Stool seamlessly combines mixed materials and timeless style, featuring soft faux leather upholstery, diamond stitch patterns on the seat back, and wood accents under the seat, creating a stand-out piece of furniture that enhances any kitchen island, peninsula counter, or home bar.
- STABLE AND STURDY - This stool provides stability giving you a stable foundation to sit upon for hours. This is ideal for eating at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
- MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.