Shop ARMEN LIVING

Valerie 26" Swivel Black Faux Leather Bar and Counter Stool in Brushed Stainless Steel Finish

  • Mfr # LCVLBABSBL26
  • Zoro # G013079625

product price: 
$
277.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCVLBABSBL26
Zoro #
G013079625
UPC #
721535751853
Country of Origin
China

Description

The Valerie Swivel Modern Metal and Faux Leather Bar and Counter Height Stool is a fabulous and functional furniture addition to any home! This beautiful kitchen bar stool is upholstered in butter soft faux leather in multiple color options. The frame of the Valerie stool is constructed from brushed stainless steel that is sturdy enough to last for many years to come. Enjoy full mobility with the 360-degree swivel functionality that allows you to join in on the conversation from any part of your kitchen or bar area. The padded and upholstered back rest gives you comfort that only increases with its convenient metal ring footrest. Enjoy a luxurious style bar or counter stool that is unique in style and practical in function. The Valerie Swivel Modern Metal and Faux Leather Bar and Counter height stools are available in a sleek brushed stainless-steel finish and come in your choice of White, Slate Gray or Black faux leather.


  • PRODUCT DIMENSIONS- W: 21 x D: 21 x H: 36 x Seat H: 26
  • QUALITY UPHOLSTERY - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. The Valerie stool is available in your choice of Slate Gray, Black or White faux leather upholstery and a beautiful brushed stainless steel base.
  • CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the footrest. This convenient footrest offers additional support and stability!
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.