Shop ARMEN LIVING

Verne 30" Swivel Gray Faux Leather and Black Wood Bar Stool

  • Mfr # LCVRBABLGR30
  • Zoro # G213079968

product price: 
$
205.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCVRBABLGR30
Zoro #
G213079968
UPC #
721535757824
Country of Origin
China

Description

Gather your family and friends and seat them in the Verne 30" Gray Faux Leather and Matte Black Wood Swivel Barstool from Armen Living. This wonderful bar stool is crafted to be breathable, with its slotted back, as well as functional, with the 360-degree swivel function for full mobility. The faux-leather upholstery is soft, yet durable - covering the soft foam-padded seat, giving you the look, feel, and longevity you have always been looking for. The wood chair back and legs are crafted to be durable sturdy, doing all the work for you by maintaining themselves for many years to come. The Verne also features an additional footrest for extra comfortability. Also available in 26" counter height and 30" bar height.


  • SWIVEL STOOL - It can be tough crafting the perfect stool for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
  • STABLE AND STURDY- This bar stool provides more stability with a large base that prevents any rocking or movement potentially caused by using the swivel or height adjustment features. In addition, this fantastic bar stool has a weight capacity of up to 250 pounds!
  • COMFORTABLE DESIGN - This stool was designed with ergonomic principles; shaping around your back with a wide seat for extra room. The soft foam-padded cushions offer extreme comfort, which helps to support and relax your back and body.
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme.
  • NO HASSLE ASSEMBLY - Look no further for a beautiful, functional and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.