Viper 26" Counter Height Swivel Gray Faux Leather and Brushed Stainless Steel Bar Stool

  • Mfr # LCVI26BAGR
  • Zoro # G913078582
product price: 
$
248.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCVI26BAGR
Zoro #
G913078582
UPC #
643507347133
Country of Origin
China

Description

The Viper 26" Swivel Gray Faux Leather and Brushed Stainless Steel Counter Stool from Armen Living is the perfect addition to any home or apartment. The 360-degree swivel motion allows you to stay engaged with your guests regardless of their place in the room at parties or gatherings. The Viper’s armless design easily allows you to use this stool at your kitchen island, peninsula counter, or home bar. The high-density foam cushion is wrapped in soft faux leather, and this makes for easy clean up, while the ring footrest keeps your feet elevated further adding to your overall comfort. The seat back is rounded to provide extra lumbar support and displays a modern windowpane design. The Viper’s flared legs make for a beautiful silhouette that helps this unique stool become a statement piece in your home. This kitchen stool is constructed of high-quality materials and will last for many years to come. The Viper counter or bar stool is available in your choice of gray, white, or black faux leather upholstery and comes in a brushed stainless-steel finish and comes in 26” or 30” seat heights.


  • PRODUCT DIMENSIONS- W: 20 x D: 21 x H: 35 x Seat H: 26
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • COLOR PREFERENCES - The Viper is available in your choice of gray, white, or black faux leather upholstery and comes in a brushed stainless-steel finish and comes in 26” or 30” seat heights.
  • CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the footrest. This convenient footrest offers additional support and stability!
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.