Wiglaf Outdoor Patio Counter Height Bar Stool in Aluminum and Teak with Gray Cushions

  • Mfr # 840254333048
  • Zoro # G113077712
product price: 
$
500.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
840254333048
Zoro #
G113077712
UPC #
840254333048
Country of Origin
China

Description

Add a touch of modern beauty to your indoor or outdoor space with the Wiglaf Patio Aluminum and Teak Bar or Counter stools from Armen Living. This is a perfect metal barstool to use indoors and is treated to withstand being outdoors. The Wiglaf outdoor bar stool is a unique addition to any backyard, garden, pool area, or screened in porch! Made up of lightweight and durable aluminum framework, the Wiglaf stool is easily portable and features a multi-layer powder coating for further effective protection from the elements, UV, rust, and everyday wear and tear. The cushions for this bar stool also feature a zipper closure that allows for easy removal and cleaning! Featuring an inviting and versatile design, the barstool sits easily in any outdoor setting. This bar stool with back includes plush dark gray high density foam cushions to offer a wonderfully comfortable sitting experience. The teak accents on the arms give the stool a warm touch, strong and durable, teak can last for generations in a wide variety of climates with zero maintenance. This is due to the high rubber and oil content of the wood that leave it impervious to rain, weather, and pests, making it virtually immune to rot. Featuring a geometric barrel style design that provides ergonomic properties to keep your back properly aligned, the Wiglaf is a true work of art. It’s available with a black powder coated finish and features beautiful natural teak accents and dark gray upholstery. Available in your choice of a 26” or 30” seat height, the Wiglaf can support up to 250lbs per seat.


  • TEAK WOOD - These products contain wood, and each piece is a one-of-a-kind product. Please note, there will always be some type of variation to wood grain or color. No two trees are alike, and any imperfections will only increase the unique nature of the piece.
  • WEATHER PROTECTION – This outdoor bar or counter stool features a weather, UV, stain, and rust resistant frame and cushions.
  • PRODUCT DIMENSIONS - H: 34 In x W: 24 In x D: 23 In; Seat H: 26 In
  • HYBRID LOCATION USE – Though treated for outdoor use, this elegant piece of furniture is suitable for any occasion in any location. Even indoors!
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table our outdoor space, we've got you covered! This bar or counter stool comes in your choice of 26" counter or 30" bar height options.
  • BUILT FOR YEARS - Built to withstand a maximum weight capacity of 250lbs and any weather condition, this multi-layer powder coated, aluminum frame piece will endure a wide range of harsh conditions.
  • EASY TO MAINTAIN – With elegant upholstery held together with durable stitching, these cushions are easy to maintain by removing the high density foam through a zippered opening placed on all weather resistant cushions protectors.
  • READY TO USE – This piece of furniture is ready to use from the minute it is unloaded at delivery. No assembly required.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products